Bento Laptop Desk


Select
£459.99 Inc VAT (20%)


See all variants from £459.99


Description unavailable

Feature Attributes

Material:
Steel
Height:
555 mm
Width:
480 mm
Adjustable Height Range:
555 - 750 mm
Product Type:
Computer Tables/Trolleys