Boardroom Tables


£359.99 Inc VAT (20%)

See all variants from £359.99


Description unavailable

Feature Attributes

Depth:
1000 mm
Product Type:
Boardroom Tables
Material:
MFC
Shape:
Oval Table
Height:
740 mm
Top Material:
MFC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome