Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Bottom-up Desks, WxD 1600 X 900mm
By FM
See all variants from
£1,599.99
Inc VAT (20%)
See all variants from
£1,599.99
Description
Description unavailable
Feature Attributes
Product Type:
Height Adjustable Desks
Width:
1600 mm
Supplied:
Assembled
Depth:
900 mm
Lift:
660 mm
Adjustable Height Range:
620 - 1280 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome