Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Bottom-up Desks, WxD 1800 X 800mm
By FM
See all variants from
£1,699.99
Inc VAT (20%)
See all variants from
£1,699.99
Description unavailable
Feature Attributes
Product Type:
Height Adjustable Desks
Width:
1800 mm
Supplied:
Assembled
Depth:
800 mm
Frame Material:
Steel
Adjustable Height Range:
620 - 1280 mm
More attributes