Canteen Table with Cast Iron Base


£419.99 Inc VAT (20%)

See all variants from £419.99


Description unavailable

Feature Attributes

Diameter:
600 mm
Product Type:
Multi-Purpose Tables
Supplied:
Flat Pack
Panel Thickness:
19 mm
Worktop Material:
Melamine Coated Panel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome