Circle Table Silver Frame Leg


Select
£199.99 Inc VAT (20%)


See all variants from £199.99


Description unavailable

Feature Attributes

Frame Colour:
Silver
Weight:
22 kg
Height:
740 mm
Material:
MFC
Size:
1200 mm
Depth:
1200 mm
More attributes