Cleanroom Tables Stainless Steel Frame and Polypropylene Top


£1,499.99 Inc VAT (20%)

See all variants from £1,499.99


Description unavailable

Feature Attributes

Product Type:
Cleanroom Tables
Supplied:
Assembled
Overall Height:
900 mm
Frame Material:
Stainless Steel
Worktop Type:
Polypropylene
Panel Thickness:
22 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome