Cloakroom Bench without Back Rest, Beech Wood Slats


£459.99 Inc VAT (20%)

See all variants from £459.99


Description unavailable

Feature Attributes

Product Type:
Cloakroom Benches
Frame Colour:
Jet Black
Supplied:
Assembled
Overall Height:
415 mm
Overall Depth:
355 mm
Seat Height:
415 mm
More attributes