Club Chairs with Chrome Frame


Select
£99.99 Inc VAT (20%)
16.5% off


See all variants from £99.99


Description unavailable

Feature Attributes

Width:
530 mm
Height:
800 mm
Weight:
4.96 kg
Depth:
580 mm
Seat Width:
48 mm
Back Width:
485 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome