Double Sided Cloakroom Bench


£839.99 Inc VAT (20%)

See all variants from £839.99


Description unavailable

Feature Attributes

Product Type:
Cloakroom Benches
Frame Colour:
Light Grey
Supplied:
Assembled
Overall Height:
400 mm
Overall Depth:
630 mm
Seat Height:
400 mm
More attributes