Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
EasyDesk Compact Desks, Height 750mm
By Paperflow
6 Variants From
£409.99
Inc VAT (20%)
See 6 Product Variants
£409.99
Description
Description unavailable
Feature Attributes
Product Type:
Desks
Frame Colour:
White
Width:
1140 mm
Height:
750 mm
Supplied:
Assembled
Depth:
600 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome