Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
EasyDesk Rectangular Desk, Height 750mm
By Paperflow
See all variants from
£619.99
Inc VAT (20%)
See all variants from
£619.99
Description unavailable
Feature Attributes
Product Type:
Desks
Frame Colour:
White
Height:
750 mm
Supplied:
Flat Pack
Depth:
800 mm
Worktop Material:
Melamine Coated
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome