Electric Adjustable Standing Desks with USB & Drawer


Select
£359.99 Inc VAT (20%)


See all variants from £359.99


Description unavailable

Feature Attributes

Noise Level:
<50dB
Height Range:
720-1210 mm
Speed:
25 mm/s
Maximum Load Capacity:
50 kg
Supply:
230 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome