Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
/
Office & School Furniture
/
Desks, Tables & Workstations
Ergonomic Table Pedestals
By Maul
See all variants from
£399.99
Inc VAT (20%)
See all variants from
£399.99
Description unavailable
Feature Attributes
Product Type:
Table Pedestals
Frame Colour:
Silver
Width:
600 mm
Supplied:
Assembled
Load Capacity:
30 kg
Depth:
520 mm
More attributes