Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
/
Office & School Furniture
/
Desks, Tables & Workstations
ESD Work Tables, Height Adjustable From 650 - 1000mm
By RAU
See all variants from
£839.99
Inc VAT (20%)
See all variants from
£839.99
Description unavailable
Feature Attributes
Product Type:
ESD Work Tables
Frame Colour:
Telegrey
Supplied:
Flat Pack
Worktop Type:
Melamine Worktop
Static Distributed Load:
450 kg
Panel Thickness:
28 mm
More attributes