Foreman's Desk, Light Grey


£339.99 Inc VAT (20%)

See all variants from £339.99


Description unavailable

Feature Attributes

Product Type:
Foreman'S Desks
Frame Colour:
Light Grey
Supplied:
Flat Pack
Depth:
800 mm
Worktop Type:
Chipboard, Plastic Coated
Panel Thickness:
25 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome