Free-Form Tables, C-Foot


£1,299.99 Inc VAT (20%)

See 9 Product Variants
£1,299.99

Description


Description unavailable

Feature Attributes

Product Type:
Height Adjustable Desks
Supplied:
Assembled
Depth:
1000 mm
Panel Thickness:
25 mm
Worktop Material:
Melamine Coated Panel
Worktop Shape:
Free-Form Tabletop
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome