Hanna Desks with C-Foot Frame


£899.99 Inc VAT (20%)

See all variants from £899.99


Description unavailable

Feature Attributes

Product Type:
Height Adjustable Desks
Depth:
800 mm
Series:
HANNA
Panel Thickness:
25 mm
Frame Material:
Steel Powder Coated
Features:
Cable Management
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome