Height Adjustable Free-Form Tables


£1,199.99 Inc VAT (20%)

See 9 Product Variants
£1,199.99

Description


Description unavailable

Feature Attributes

Product Type:
Height Adjustable Desks
Supplied:
Assembled
Depth:
1000 mm
Worktop Shape:
Circular Shape
Worktop Material:
Plastic Coating
Panel Thickness:
25 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome