0
1
2
3

Height Adjustable Kids Desk & Chair Set with Drawer Bookshelf Pink

Order Code: ZT4184639S

£89.99 Inc VAT (20%)


Description

Elevate your child's learning space with our ZONEKIZ study desk and chair set. This two-piece set includes a desk and chair, which is suitable for ages 6-12 years – adjust the tabletop, desk and chair to match their height, ensuring a comfortable posture. Made with tough materials, it's built to withstand the constant use of young learners. Organisation is key, so they'll have a drawer and bookshelf to keep everything tidy. Help them reach their potential, providing a thriving to learn and play. - Adjust the height to suit the needs of growing children
- Tabletop's angle can incline up to 45°, providing a comfortable sitting experience
- Bottom non-slip mats keep the desk balanced
- Drawer and bookshelf encourage children to keep belongings tidy
- Made of solid MDF and steel, providing extra stability and sturdiness
- Suitable for ages 6-12 years
- Assembly required- Colour: Pink and white
- Material: PP, MDF and steel
- Dimensions: Table: 82-104H x 80L x 54.5Wcm. Chair: 64-76H x 36L x 44Wcm. Drawer: 4H x 47.5L x 29.5Wcm. Bookshelf: 30H x 47.5L x 15Wcm
- Weight capacity: Table: 80kg. Chair: 100kg. Drawer: 5kg
- Recommended/certificated age: 6-12 years
- Qualification: EN71-1-2-3 and EN17191
- Item label: 312-106V80PK

See full description
Specifications for Height Adjustable Kids Desk & Chair Set with Drawer Bookshelf Pink
  • Product Type
    Kids Desk & Chair Set
  • Number of Drawers
    1
  • Frame Material
    Steel
  • Colour
    Pink and White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome