Quantity | Price | Discount |
---|---|---|
1 - 4 | £39.99 | 0% |
5 - 9 | £38.39 | 4% |
10 + | £36.79 | 8% |
This Q-Connect Laptop Stand is height adjustable for viewing comfort, helping to reduce eye and neck strain. The ergonomic design raises the laptop, the stand has a supporting ledge on the front to help keep the laptop secure. Folds flat for storage and portability.
Height adjustable laptop stand
Helps reduce eye and neck strain
The stand has a supporting ledge on the front to help keep the laptop secure
Folds flat for storage and portability
Made out of 12% recycled materials
Dimensions (LxWxH): 376x280x58mm
Weight: 0.88kg
Colour: Black