High Gloss Writable Tables


£799.99 Inc VAT (20%)

See all variants from £799.99


Description unavailable

Feature Attributes

Depth:
1200 mm
Product Type:
Boardroom Tables
Height:
800 mm
Material:
MFC
Shape:
Boat Shaped
Top Thickness:
25 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome