III Black Mesh Back Bespoke Colour Seat Stevia Blue

Order Code: ZT3246071S

£339.99 Inc VAT (20%)


Description

The Portland 3 is a multi-functional task chair that has a whole host of features including ratchet backrest height adjustment, seat slide and independent seat and backrest tilt adjustment. Its solid build quality means that the Portland 3 is the perfect solution for the demanding contract environment. The seat is finished in a breathable air mesh fabric and the backrest is available in a black or white finish mesh.

• High density soft moulded bespoke fabric seat • Ratchet height adjustable contoured mesh backrest • Triple lever independent mechanism • Seat and backrest angle adjustment • Seat slide • Weight tilt tension control • Height adjustable lumbar support • Height adjustable padded arms • Removable arms

See full description
Specifications for III Black Mesh Back Bespoke Colour Seat Stevia Blue
  • Colour
    Stevia Blue
  • Product Type
    Task Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome