Impulse 1800 Bench B2B Extension Kits


£639.99 Inc VAT (20%)

See all variants from £639.99


Description unavailable

Feature Attributes

Size:
1800 mm
Weight:
120.8 kg
Material:
MFC
Product Type:
Bench Desking
Combined Width:
1800 mm
Style:
Extension Desk
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome