Individual Workplace Desk Partitions, Acrylic Glass & Polystyrene


£259.99 Inc VAT (20%)

See 3 Product Variants
£259.99

Description


Description unavailable

Feature Attributes

Product Type:
Desk Partitions
Supplied:
Flat Pack
Overall Height:
590 mm
Panel Colour:
Transparent
Panel Material:
Acrylic Glass, Polystyrene
Panel Height:
580 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome