Individual Workplace Desk Partitions, Enamel & Pet Felt Surface


Select
£519.99 Inc VAT (20%)


See all variants from £519.99


Description unavailable

Feature Attributes

Product Type:
Desk Partitions
Supplied:
Flat Pack
Overall Height:
590 mm
Panel Height:
580 mm
Panel Thickness:
16 mm
Panel Colour:
White-Grey
More attributes