Industrial Pedestal Desk with 1 Drawer Above The Cupboard


£1,299.99 Inc VAT (20%)

See all variants from £1,299.99


Description unavailable

Feature Attributes

Number of Drawers:
1
Supplied:
Assembled
Overall Depth:
520 mm
Lock Type:
Rotary Cylinder Lock
Body Colour:
Light Grey
Housing Material:
Sheet Steel, Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome