Interlinked - Round Tube Foot - Angled Extension on Left


£1,299.99 Inc VAT (20%)

See all variants from £1,299.99

Description


Description unavailable

Feature Attributes

Product Type:
Height Adjustable Desks
Supplied:
Partially Assembled
Depth:
800 mm
Worktop Material:
Melamine Coated Panel
Panel Thickness:
25 mm
Height Adjustment Type:
Manual
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome