Italia Maple Tables


£449.99 Inc VAT (20%)

See all variants from £449.99


Description unavailable

Feature Attributes

Material:
MFC
Form:
Rectangular Table
Product Type:
Meeting Tables
Colour:
Maple
Frame Colour:
Silver
Leg Type:
2 Pole
More attributes