Italia Round Maple Tables


£269.99 Inc VAT (20%)

See all variants from £269.99


Description unavailable

Feature Attributes

Shape:
Circular Table
Colour:
Maple
Product Type:
Meeting Tables
Material:
MFC
Frame Colour:
Silver
Leg Type:
1 Pole
More attributes