1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Desks, Tables & Workstations

Italia Square Table Walnut


See all variants from
£279.99Inc VAT (20%)
See all variants from £279.99

Description unavailable

Feature Attributes

Material:
MFC
Shape:
Square Table
Product Type:
Meeting Tables
Colour:
Walnut
Frame Colour:
Silver
Leg Type:
1 Pole
More attributes