Italia Square Tables Oak


£249.99 Inc VAT (20%)
Up to 3.5% off

See all variants from £249.99


Description unavailable

Feature Attributes

Product Type:
Meeting Tables
Colour:
Oak
Material:
MFC
Shape:
Square Table
Frame Colour:
Silver
Leg Type:
1 Pole
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome