0
1
2
3

Kids Vanity Table Set Beauty Flower Design for Ages 3-6 Years - White

Order Code: ZT4184661S

£59.99 Inc VAT (20%)


Description

Glamourise your child's room with our stunning ZONEKIZ vanity table. A cute flower-shaped design, it's a delightful addition to uplift any space. Their own little haven, there's a mirror to get ready in the mornings, brush hair, do makeup and more. When finished, loose bits go in the drawer to keep everything tidy. Made of strong and certified materials, it guarantees hours of safe play. Witness their creativity flourish with this charming and functional set. - A kids dressing table set, which includes a vanity table, matching stool and mirror
- A cute flower design that uplifts any room
- Suitable for bedrooms, playrooms and nurseries
- Easy to clean
- Clear and visible mirrors are made of acrylic
- Includes a drawer for keeping loose items organised
- Assembly required- Colour: White and yellow
- Material: MDF and acrylic
- Dimensions: Table: 87.5H x 55L x 34Wcm. Stool: 30H x 29L x 29Wcm. Mirror: 30L x 27Wcm. Table height: 49cm. Lower edge of the table height: 40cm. Inside drawer: 4.5H x 20W x 25Dcm. Recommended age: 3-6 years. Certificated age: 3+ years
- Weight capacity: Stool: 50kg. Table: 30kg
- Item label: 316-010V80WT

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome