Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Kitchen Units with Hinged Doors and Glass Ceramic Hotplates
By KEK
See all variants from
£4,399.99
Inc VAT (20%)
See all variants from
£4,399.99
Description unavailable
Feature Attributes
Number of Drawers:
2
Supplied:
Assembled
Product Type:
Kitchen Units with Hinged Doors
Height:
1956 mm
Depth:
650 mm
No. of Sockets:
2
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome