Inc VAT (20%)
Get in the game: This gamer desk has a carbon fibre style particleboard desktop that takes you directly into the action. The RBG lights two sides of the tabletop make you feel like you're in the game. Included remote controls the light colour, brightness and speed.Large gaming table: Spacious desktop for gaming and working - you won't feel crowded. Non-slip, water-resistant textured surface and rounded corners are safe. Curved front to get closer to the desktop.Steel frame: Powder coated for extra strength, 'R' shaped legs keep the LED gaming desk steady, with adjustable feet for balance. Thick particle board top is durable.Built in accessories: This PC desk for gaming includes headphone hook, cup holder, controller and two cable holes. Dimensions: 96H x 120W x 66Dcm.Maximum load 100 kg. Assembly required.
Product Type:
Gaming Desk
Frame Material:
Steel
Material:
Steel