Left Crescent Beech White End Leg


£309.99 Inc VAT (20%)

See all variants from £309.99


Description unavailable

Feature Attributes

Colour:
Beech
Material:
MFC
Product Type:
Office Desks
Frame Colour:
White
Style:
Radial Desks
Standards:
EN 13501-1, 2018
More attributes