0
1
2
3
4

Left Hand Radial Single Upright Cantilever Desk 1600x1200x730mm Arctic White/White - KF821480

Order Code: ZT4176539S

£399.99 Inc VAT (20%)

Currently unavailable

Description

The Polaris Left Hand Radial Single Upright Cantilever Desk offers stability, cost-effectiveness, and space-saving advantages. Featuring 25mm desktop, dual cable ports and a modesty panel included as standard. The desk is easy to assemble.
25mm top thickness
With dual cable management ports
Modesty panel included as standard
KD with fittings
Component Warranty: 12 Months
Leg Colour: White
Colour: Arctic White
Dimensions (WxDxH): 1600x1200x730m

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome