HP M01-F3011na. Processor frequency: 3.9 GHz, Processor family: AMD Ryzen™ 5, Processor model: 5600G. Internal memory: 8 GB, Internal memory type: DDR4-SDRAM, Memory clock speed: 3200 MHz. Total storage capacity: 256 GB, Storage media: SSD, Optical drive type: DVD±RW. On-board graphics card model: AMD Radeon Graphics. Operating system installed: Windows 11 Home. Power supply: 180 W. Chassis type: Mini Tower. Product type: PC. Product colour: Black