Apple Mac mini Processor family: Apple M, Processor model: M2. Internal memory: 8 GB. Total storage capacity: 512 GB, Storage media: SSD. On-board graphics card model: Apple GPU. Wi-Fi. Operating system installed: macOS Ventura. Power supply: 150 W. Product type: Mini PC. Weight: 1.18 kg. Product colour: Silver