Apple Mac Studio Processor family: Apple M, Processor model: M2 Max. Internal memory: 32 GB. Total storage capacity: 512 GB, Storage media: SSD, Card reader integrated. On-board graphics card model: Apple GPU. Wi-Fi. Operating system installed: macOS Ventura. Power supply: 370 W. Chassis type: mini PC. Product type: Mini PC. Weight: 2.7 kg. Product colour: Silver