Maple Desks


£499.99 Inc VAT (20%)

See all variants from £499.99


Description unavailable

Feature Attributes

Material:
MFC
Colour:
Maple
Product Type:
Bench Desking
Top Colour:
Maple
Combined Depth:
800 mm
Style:
Side by Side
More attributes