Maple Silver Leg Desks


£199.99 Inc VAT (20%)

See 4 Product Variants
£199.99

Description


Description unavailable

Feature Attributes

Product Type:
Office Desks
Material:
MFC
Colour:
Maple
Frame Colour:
Silver
Depth:
800 mm
Cable Port:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome