Comfortable: Home office chair has a padded seat, with high back and armrests for support.89-99cm adjustable height: Set this desk chair to a position you want, great for different working levels.Curved back, with mesh covering: Computer chair offers plenty of support, working with the curvature of your spine.Easy movement: Not just a swivel chair, where the seat moves with you, this task chair is fitted with five wheels.Dimensions: 89-99H x 61W x 61Dcm. Seat: 46-56H x 48W x 47Dcm. Maximum load 120kg. Assembly required.