Metal Adjustable Dog Grooming Table Rubber Top 2 Safety Slings


£99.99 Inc VAT (20%)

See all variants from £99.99

Description

ADJUSTABLE HEIGHT: Allows you to trim, groom, bathe and groom your dog at a height which suits you and your dog.METAL FRAME: A solid, sturdy and durable addition for ongoing reliability, with rubber feet pads to keep stable on the ground.NON-SLIP SURFACE: Rubber mat so your dog can keep still and stand comfortably for long periods of time. SAFE: Rounded corners to prevent injury, with two slings to hold your dog in place when grooming.BOTTOM MESH TRAY: Removable if not wanted, allows convenient access to grooming essentials. Open design prevents liquid build up. DIMENSIONS: 170Hx 107L x 60Wcm. Tabletop: 76H x 107L x 60W x 2.5Tcm. Adjustable height: 20-80cm (stainless steel bar) .MAXIMUM LOAD WEIGHT 100KG. ASSEMBLY REQUIRED.

Feature Attributes

Product Type:
Dog Grooming Table
Material:
Rubber,Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome