Mobile Fabric Display Panels


£469.99 Inc VAT (20%)

See all variants from £469.99


Description unavailable

Feature Attributes

Frame Colour:
White Aluminium
Supplied:
Flat Pack
Product Type:
Presentation Boards, Mobile
Width:
1200 mm
Depth:
670 mm
Writing Board Material:
Fabric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome