Modesty Height Adjustable Office Desk Oak Top White Leg with White Steel Modesty Panel


£699.99 Inc VAT (20%)

See all variants from £699.99

Description

Our Sit-Stand height adjustable desking is not only exceptionally well designed and engineered but also provides the best solution to the current health at work challenge. Sedentary working has now become widely recognised as one of the biggest health threats in the modern office. Employees sitting at desks for long periods of time risk a possibility of developing a variety of health conditions. Its proven that healthy and happy employees equal increased productivity and efficiency.
By using our Sit-Stand desking - with a choice of four widths, three frames and six finishes, users will enjoy better general health that will also improve their efficiency at work.

• Smooth, powerful electronic dual motors • 4 programmable optional memory height settings • Large 660-1310mm height range • Premium 120kg weight capacity • Anti-trap safety stop feature • Digital LED display • Choice of 7 wood finishes and 3 leg colours • Sleek steel modesty panel helps to maintain privacy

See full description

Feature Attributes

Weight Capacity:
120 kg