Moveme Sit Stand Frame Mono Motor


Select
£339.99 Inc VAT (20%)


See all variants from £339.99

Description

MoveMe allows seamless height adjustable movement, allowing you to switch from sitting to standing in a matter of seconds. The control panel is easy to use with an up / down function and the desk includes anti-collision software. Rated load: 700N
Stroke length: 440mm
Retracted Height: 685mm
Stable speed: 25mm/s
Safe and stable, safety protection
Surface: powder-coating
Economical single motor lift
Anti-collision function
Low noise level ≤55dB
Duty cycle: 10 %, Max. 2 minutes operation/Min. 18 minutes rest of continuous use at full load
Working environment: Indoor
Storage and transport temperature: -10℃ ~ 70℃

See full description

Feature Attributes

Product Type:
Sit Stand Frame
Stroke Length:
440 mm
Noise Level:
?55dB
Retracted Height:
685 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome