Oak Desks


£499.99 Inc VAT (20%)
Up to 3.5% off

See 12 Product Variants
£499.99

Description


Description unavailable

Feature Attributes

Material:
MFC
Product Type:
Bench Desking
Colour:
Oak
Style:
Side by Side
Top Colour:
Oak
Combined Depth:
800 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome