One Fraction Boardroom Table


Select
£419.99 Inc VAT (20%)


See all variants from £419.99


Description unavailable

Feature Attributes

Width:
2400 mm
Depth:
1200 mm
Height:
730 mm
Weight:
52 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome