One Fraction Plus Boardroom Table 1800x1200x730mm Grey Oak - KF822581

Order Code: ZT4177434S

£449.99 Inc VAT (20%)
£499.9910% off


Description

Bring elegance and sophistication to your business meetings with this Jemini One Fraction Plus Boardroom Table. This table has a hard wearing MFC top with 2mm edge banding and four tubular metal legs for added stability. Ideal for separate meeting rooms or in an open plan office environment. It creates a large surface area measuring 1800x1200mm, facilitating discussion by creating a comfortable, unified setting for your meetings.
Perfect boardroom or meeting table
Complements the entire Jemini furniture and storage range
Hard wearing MFC top with 2mm edge banding
Four tubular metal legs for added stability
Finish: Grey Oak
Dimensions (WxDxH): 1800x1200x730mm
Warranty: 5 Years

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome